missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 1422A Tyvek™ Equipment Cover
Shop All Keystone Cleanroom Products Products

Description
- Keeps Cleaned Equipment Clean and Protected from Contamination
- Breathable
- Form Fitting, Fast and Consistent
- Manufactured and packaged in a ISO 6 cleanroom
- Conveniently packaged: 1 heat-sealed labeled poly bag
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Certifications/Compliance | COC |
| Closure Type | None |
| Color | White |
| Disposable | Reusable |
| Material | Tyvek |
| Sterility | Non-sterile |
| Latex Free | Yes |
| Quantity | 50 Pk. |
| Length (English) | 52 in. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?