missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 1422A Tyvek™ Zipper Equipment Cover

Product Code. 18604979 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Length (English):
26 in.
30 in.
32 in.
50 in.
54 in.
Width (English):
22 in.
24 in.
26 in.
28 in.
54 in.
Height (English):
44 in.
50 in.
56 in.
72 in.
80 in.
Unit Size:
Pack of 50
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (English) Width (English) Height (English) Unit Size
18604979 26 in. 26 in. 50 in. Pack of 50
17758277 30 in. 24 in. 56 in. Pack of 50
18614979 32 in. 22 in. 44 in. Pack of 50
17708307 50 in. 28 in. 72 in. Pack of 50
17758307 54 in. 54 in. 80 in. Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 18604979 Supplier Keystone Cleanroom Products Supplier No. COVTVK262650Z2
  • ONLINE EXCLUSIVE PRICE
    4080.00 €
    3526.94 € / Pack of 50
    Save 553.06 €
    13% Off
Estimated Shipment: 12-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

1422A Tyvek™ Zipper Equipment Cover is an ideal choice in pharmaceutical operations to help keep clean equipment protected from both environmental and product cross contamination.

  • Keeps Cleaned Equipment Clean and Protected from Contamination
  • Breathable
  • Form Fitting, Fast and Consistent
  • Manufactured and packaged in a ISO 6 cleanroom
  • Conveniently packaged: 1 heat-sealed labeled poly bag
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type None
Color White
Disposable Reusable
Material Tyvek
Sterility Non-sterile
Latex Free Yes
Quantity 50 Pk.
Length (English) 26 in.
Width (English) 26 in.
Height (English) 50 in.
Height (Metric) 127 cm
Product Type Cover
Length (Metric) 66 cm
Width (Metric) 66 cm
Show More Show Less
Product Title
Selezionare un problema

Facendo clic su Invia, l'utente riconosce che potrebbe essere contattato da Fisher Scientific in merito al feedback fornito in questo modulo. Non condivideremo le vostre informazioni per altri scopi. Tutte le informazioni di contatto fornite saranno conservate in conformità con la nostra Politica sulla privacy. Informativa sulla privacy.