missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
BIOPHARMAGREENER_CHOICE

Product Code. 17705269 Shop All Keystone Cleanroom Products Products
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 9.5 in.
24 x 6 in.
12 x 12 in.
18 x 12 in.
18 x 18 in.
24 x 20 in.
24 x 24 in.
30 x 18 in.
32 x 20 in.
35 x 24 in.
36 x 24 in.
40 x 40 in.
44 x 16 in.
48 x 36 in.
54 x 18 in.
54 x 36 in.
Capacity (Metric):
887 mL
3 L
3.9 L
5.86 L
6 L
9.8 L
13.5 L
15 L
16.3 L
18 L
19.5 L
24.5 L
24.8 L
27.1 L
46.1 L
49.7 L
57.7 L
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
18 product options available for selection
Product selection table with 18 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Capacity (Metric) unitSize
17705269 12 x 12 in. 3.9 L Pack of 250
17775259 6 x 6 in. 887 mL Pack of 500
17795259 12 x 9.5 in. 3 L Pack of 250
17715269 18 x 12 in. 5.86 L Pack of 250
17785259 24 x 6 in. 6 L Pack of 250
17725269 18 x 18 in. 9.8 L Pack of 250
17755269 24 x 20 in. 13.5 L Pack of 250
17735269 30 x 18 in. 15 L Pack of 250
17775269 24 x 24 in. 16.3 L Pack of 250
17765269 32 x 20 in. 18 L Pack of 100
17715259 44 x 16 in. 19.5 L Pack of 500
17785269 35 x 24 in. 24.5 L Pack of 100
17795269 36 x 24 in. 24.5 L Pack of 250
17705279 36 x 24 in. 24.8 L Pack of 100
17745269 54 x 18 in. 27.1 L Pack of 250
17725279 40 x 40 in. 46.1 L Pack of 100
17715279 48 x 36 in. 49.7 L Pack of 100
17735279 54 x 36 in. 57.7 L Pack of 50
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 18 options available.
18 options
This item is not returnable. View return policy
Product Code. 17705269 Supplier Keystone Cleanroom Products Supplier No. BNWBG1212D2P
Add to basket
Add to basket
This item is not returnable. View return policy

Designed for the steam sterilization of large or odd shaped pharmaceutical equipment change parts. These bags are closed via the adjustable Tyvek™ drawstring closure system. The bags can be aseptically opened without having to cut, or the removal of particulate generating autoclave tape.

  • Designed for steam sterilization
  • Manufactured and packaged in a controlled cleanroom environment
  • Eliminates need to cut material and the use of autoclave tape
  • Fast and consistent for equipment preparation area
  • Reduces labor costs
  • Resists tearing and punctures
  • Effective 2-Ply microbial barrier
  • Steam sterilization indicator - autoclavable up to 135°C
  • Significant process improvement compared to wrapping with Bio-Shield paper
  • Manufactured and packaged in a ISO 8 cleanroom environment
  • Certificates of Conformance sent with shipment

Specifications

Autoclavable Autoclavable
Certifications/Compliance COC
Closure Type Drawstring
Color Blue
Disposable Single-use
For Use With (Application) Steam Sterilization
Material Cellulose
Sterility Non-sterile
Latex Free Yes
Temperature Range (Metric) 135°C
Dimensions (L x W) 12 x 12 in.
Length (English) 12 in.
Width (English) 12 in.
Product Type Autoclave Bag
Capacity (English) 132 oz.
Capacity (Metric) 3.9 L
Length (Metric) 30.5 cm
Width (Metric) 30.5 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.