missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products 2-Ply BHD Autoclave Bags with Tyvek™ Drawstring Closure
Shop All Keystone Cleanroom Products Products

Click to view available options
Dimensions (L x W):
6 x 6 in.
12 x 9.5 in.
24 x 6 in.
12 x 12 in.
18 x 12 in.
18 x 18 in.
24 x 20 in.
24 x 24 in.
30 x 18 in.
32 x 20 in.
35 x 24 in.
36 x 24 in.
40 x 40 in.
44 x 16 in.
48 x 36 in.
54 x 18 in.
54 x 36 in.
Capacity (Metric):
887 mL
3 L
3.9 L
5.86 L
6 L
9.8 L
13.5 L
15 L
16.3 L
18 L
19.5 L
24.5 L
24.8 L
27.1 L
46.1 L
49.7 L
57.7 L
Unit Size:
Pack of 100
Pack of 250
Pack of 50
Pack of 500
Description
- Designed for steam sterilization
- Manufactured and packaged in a controlled cleanroom environment
- Eliminates need to cut material and the use of autoclave tape
- Fast and consistent for equipment preparation area
- Reduces labor costs
- Resists tearing and punctures
- Effective 2-Ply microbial barrier
- Steam sterilization indicator - autoclavable up to 135°C
- Significant process improvement compared to wrapping with Bio-Shield paper
- Manufactured and packaged in a ISO 8 cleanroom environment
- Certificates of Conformance sent with shipment
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (English) | 30 oz. |
| Capacity (Metric) | 887 mL |
| Certifications/Compliance | COC |
| Closure Type | Drawstring |
| Color | Blue |
| Disposable | Single-use |
| For Use With (Application) | Steam Sterilization |
| Material | Cellulose |
| Sterility | Non-sterile |
| Show More |
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu