missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 200 dia. x 25mmH Stainless Steel Test Sieve

Product Code. 10196261 Shop All Retsch Products
Click to view available options
Pore Size:
1 mm
1.18 mm
1.4 mm
1.7 mm
2 mm
2.36 mm
2.8 mm
3.35 mm
355 μm
4 mm
425 μm
4.75 mm
500 μm
5.6 mm
600 μm
6.3 mm
6.7 mm
710 μm
8 mm
850 μm
9.5 mm
11.2 mm
12.5 mm
13.2 mm
16 mm
19 mm
22.4 mm
25 mm
26.5 mm
31.5 mm
37.5 mm
45 mm
50 mm
53 mm
63 mm
75 mm
90 mm
100 mm
106 mm
125 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10196261

Brand: RETSCH 60.123.001400

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Quantity 1Each
Pore Size 1.4 mm
Type Test Sieve
Certifications/Compliance ASTM E 11
Material Stainless Steel
For Use With (Equipment) Shaker AS 300
Height (Metric) 25 mm
For Use With (Application) For separation, fractioning, particle size determination
Diameter (Metric) Outer 200 mm
Frame Material Stainless Steel
Mesh Material Stainless Steel
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.