missing translation for 'onlineSavingsMsg'
Learn More

Endecotts™ Minor 200 Sieve Shaker

Product Code. 12941995
Change view
Click to view available options
Voltage:
230 V
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Voltage Unit Size
12941995 230 V Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12941995 Supplier Endecotts™ Supplier No. 220MIN/50

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Developed and manufactured to combine low cost with the benefits of a well-designed and engineered shaker. Endecotts™ Minor 200 Sieve Shaker incorporates many features usually found only on larger, more expensive models.

  • Ideal for the use in laboratories and plants
  • Compact and portable
  • Sieve stack is held firmly in position by a clamping belt system
  • No rotating parts in the Minor 200
  • Consequently it is quiet in operation and maintenance free.
  • Electromagnetic drive for quiet and virtually maintenance free operation
  • Requires only small storage space due to small footprint and easily removable clamping belt system (included)
  • Easy to use
  • Different voltages available
  • Complies with the requirements of AASHTO T 27

Specifications

Electrical Requirements 230 V, 50 Hz
Voltage 230 V
Product Type Sieve Shaker
Frequency 50 Hz
Height (Metric) 200 mm
Shipping Weight (Metric) 17 kg
Model Minor 200 Benchtop
No. of Sieves 8 full height, 16 half-height (200 mm dia. sieves)
Timer Range 0 to 60 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.