missing translation for 'onlineSavingsMsg'
Learn More

Sartorius™ 25006 Series Non-sterile Nylon (NY) Membrane Filters

Product Code. 10232081 Shop All Sartorius Products
Change view
Click to view available options
Diameter (Metric):
50 mm
Unit Size:
Pack of 100
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10232081 50 mm Pack of 100
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10232081 Supplier Sartorius™ Supplier No. 2500650N

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Autoclavable Autoclavable
Bubble Point 2.3bar
Color White
Filter Type Membrane Filter
Material Nylon
Pore Size 0.45 μm
Sterility Non-sterile
Flow Rate 35mL/min./cm2/bar
For Use With (Application) Recommended for particle removing filtration of water, aqueous solutions and solvents for analytical determination such as HPLC, as well as for the sterile filtration of these liquids
No. per Pack 100 Pack
Thickness (Metric) 115 μm
Type Membrane Filter
Diameter (Metric) 50 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.