missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tuttnauer 28L Benchtop Autoclave
Handla allt Tuttnauer Produkter
Klicka för att se tillgängliga alternativ
Features:
Built-in Cooling and Steam Generator
Built-in Cooling, Steam Generator, Vacuum
Standard
Vacuum
Förpackningsstorlek:
Each
Beskrivning
Designed for your laboratory applications. The 2840EL-D has an advanced multi-color control panel and a chamber made of 316L stainless steel. Each model has a number of optional added-value features which can be configured for fast cooling, efficient drying, Fo control, and more.
- Advanced Control System - Take Advantage of Tuttnauer's state-of-the-art control system with multi-color display.
- Safe - Automatic pressure locking system. Door will not open when the chamber is overpressured.
- Optional Internal Printing - Documents date, time, temperature and pressure.
- Intuitive Multi-Color Display - Multi-color display for easier reading gives quick access to important information. Color is used to indicate the stage of the cycle.
- High Quality Stainless Steel - 316L grade stainless steel chamber and door with electro-polish finish.
- Diverse Load Types - The 2840EL-D autoclave comes with 8 factory set cycle programs that cover the processing needs of most laboratories and research centers.
Specifikationer
Specifikationer
| Capacity (English) | 6.1 gal. |
| Capacity (Metric) | 28 L |
| Depth (Metric) Chamber | 40 cm |
| Diameter (English) Chamber | 11.2 in. |
| Depth (English) Chamber | 16 in. |
| Diameter (Metric) Chamber | 28 cm |
| Length (English) | 25.2 in. |
| Length (Metric) | 63 cm |
| Model | 2840ELCPVG-D |
| Product Type | Benchtop Autoclave |
| Visa mer |
Korrigering av produktinnehåll
Din input är viktig för oss. Fyll i det här formuläret för att ge feedback relaterad till innehållet på denna produkt.
Produkttitel
Hittar du en möjlighet till förbättring?Dela en innehållskorrigering