Learn More
3-Chlorobenzaldehyde, 97%
Description
3-Chlorobenzaldehyde, is used as a medicine, dye intermediates and specialty chemicals. It is mainly used to produce medicine material and intermediate, chloral alcoholate and intermediate of acid mordant azurine-6B on dyestuff.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
3-Chlorobenzaldehyde, is used as a medicine, dye intermediates and specialty chemicals. It is mainly used to produce medicine material and intermediate, chloral alcoholate and intermediate of acid mordant azurine-6B on dyestuff.
Solubility
It is soluble in alcohol, ether, and acetone. Insoluble in water.
Notes
Store in cool place. Keep container tightly closed in a dry and well-ventilated place. Keep away from Strong bases, Strong oxidizing agents, Strong reducing agents.
Specifications
Specifications
| Melting Point | 16°C to 18°C |
| Density | 1.239 |
| Boiling Point | 213°C to 214°C |
| Flash Point | 88°C (190°F) |
| Odor | Characteristic |
| Refractive Index | 1.564 |
| Quantity | 25 g |
| Beilstein | 507098 |
| Sensitivity | Air Sensitive |
| Solubility Information | It is soluble in alcohol,ether,and acetone. Insoluble in water. |
| Show More |
Safety and Handling
- 3-Chlorobenzaldehyde
- Warning
- Serious eye damage/eye irritation Category 2
- Skin corrosion/irritation Category 2
- Specific target organ toxicity Category 3
- H315-Causes skin irritation.
- H319-Causes serious eye irritation.
- H335-May cause respiratory irritation.
- P261-Avoid breathing dust/fume/gas/mist/vapours/spray.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P302+P352-IF ON SKIN: Wash with plenty of water/soap.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- MIXTURE LIST-Contains : 3-Chlorobenzaldehyde
RUO – Research Use Only
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.