missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ 3530V - Valved P3 Disposable Pre-Formed Cup Shape Respirator

Product Code. 30242967 Shop All Skytec Products
Change view
Click to view available options
Quantity:
5/Pk.
Unit Size:
Pack of 5
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30242967 5/Pk. Pack of 5
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30242967 Supplier Skytec™ Supplier No. ASR35301AZ
  • ONLINE EXCLUSIVE PRICE
    51.86 €
    34.55 € / Pack of 5
    Save 17.31 €
    33% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The 3500 SERIES disposable respirators offer an outstanding level of protection demonstrated when conducting Face Fit Testing. Having electrostatic filter media allows low breathing resistance and a lightweight outer shell maintains excellent shape.

  • Lightweight, cup shaped respirator
  • Four point headstrap adjustment
  • Preformed nosebridge removes the need for regular adjustment
  • Electrostatic filter media
  • Soft touch elastic
  • PVC Foam Inner Face Seal
  • Conforms to EN 149:2001+A1:2009 FFP3 NR
  • Low Profile Exhalation Valve helps reduce heat and moisture build up

Specifications

Assigned Protection Factor (APF) 20
Certifications/Compliance CE III , UKCA , EN 149:2000 + A1:2009 FFP3 NR
Color White
Design Type Cup/Molded
Disposable Single-use
Filter Type FFP3
Material Polypropylene
Product Type General Purpose Particulate Respirator
Size One Size
With Exhalation Valve Yes
Filtration Layer Material Non-woven Textile
Material Headstrap Latex-Free Elastane,Polyester,Textile Elastic
Nose Piece Material Polyethylene Foam
Quantity 5/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.