missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384 Deep Well Small Volume Microplate, Polypropylene
Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic
- Focused liquid samples; no loss of valuable compounds
- Large working volume from 1 μl to 90 μl;Dead volume below 1 μl
- Manufactured under DIN ISO 9001 guidelines
- Can be traced all the way back to production through a defined LOT number system
- Conical well design with flat bottom ensures accurate pipetting and reduces the dead voume of the well
- The square well geometry at the top of the well is compatible with CapMat plate sealers
- Pronounced sealing rim is specifically designed to accomodate heat-sealing systems
- The transition from conical well design to a square geometry at the top of the well prevents wicking; doe not appreciably affect the working volume
- Well depth consistent with existing storage plates enabling efficient integration with automated systems;Standardised plate geometry (conform to ANSI 1-2004)
- Solid bottom
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | DIN ISO 9001 |
| Format | Standard |
| Array | 16 x 24 |
| Color | Clear |
| Material | Polypropylene |
| No. of Wells | 384 |
| Sterility | Non-sterile |
| Total Volume (Metric) Well | 107 μL |
| Well Shape | Conical Bottom (V-well) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?