missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 384-well Polystyrene Flat Bottom Microplates
Description
- Manufactured under DIN ISO 9001 guidelines
- Non-Pyrogenic
- Number of wells are quadrupled
- Well-to-well spacing is 4.5 mm
- Compatible with standard equipment and automated systems
- Rounded square well profile
Service Plan
No
Specifications
Specifications
| Binding Property | No Binding |
| Format | Standard |
| Lid | With Lid |
| Array | 16 x 24 |
| Autoclavable | Not Autoclavable |
| Binding Type | Non Binding |
| Color | Clear |
| Material | Polystyrene |
| No. of Wells | 384 |
| Volume (Metric) Working | 15 to 110 μL |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?