missing translation for 'onlineSavingsMsg'
Learn More
Learn More
3M™ Versaflo™ TR-600 Series Filter Covers
For use with Versaflo™ TR-600 Series PAPR systems.
17.45 €
Specifications
Certifications/Compliance | NIOSH |
---|---|
Color | Gray |
Product Type | Filter Cover |
Quantity | 1/Cs. |
Product Code | Brand | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Application) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15579265
|
3M™
7100021251 |
Healthcare, Pharmaceutical, Heavy Industrial, Manufacturing, General Manufacturing | TR-6700 and TR-600 Respirators, TR-6600 Prefilter, and TR-662 Spark Arrestor |
17.45 €
Each |
Estimated Shipment: 06-06-2024
Log in to see stock. |
||||
15529265
|
3M™
7100021252 |
Healthcare, Pharmaceutical | TR-6500 and TR-600 Respirators, TR-6600 Prefilter, and TR-662 Spark Arrestor |
17.45 €
Each |
Estimated Shipment: 12-06-2024
Log in to see stock. |
||||
Description
- Filter cover helps protect cartridge from physical damage
- Easy to use cover enables use of prefilters and/or spark arrestors
- Allows PAPR to be worn through decontamination showers or rain
- Also used to hold TR-6600 Prefilter or TR-662 Spark Arrestor in place
- Color: Gray
- 3M Catalog# TR-6500FC , 3M Catalog# TR-6700FC
Applications:
Recommended Industries: Healthcare, Pharmaceutical, Heavy Industrial, Manufacturing, General Manufacturing
Certifications
NIOSH Approved
Compliance
NIOSH approved.
Specifications
NIOSH | |
Gray | |
Filter Cover | |
1/Cs. |