missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ 4530V Disposable 3-Panel Fold Flat Respirator - FFP3V

Product Code. 30242956 Shop All Skytec Products
Change view
Click to view available options
Quantity:
10/Pk.
Unit Size:
Pack of 10
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
30242956 10/Pk. Pack of 10
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Product Code. 30242956 Supplier Skytec™ Supplier No. ASRAPL301AZ
  • ONLINE EXCLUSIVE PRICE
    97.52 €
    60.62 € / Pack of 10
    Save 36.90 €
    37% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

The 4500 Series is the newest addition to Skytec's range of premium respirators. Featuring premium European-Made filter media across valved and unvalved variants, the 4500 Series range provides low breathing resistance and excellent Face Fit Factor.

  • Premium disposable fold flat respirator for easy storage, donning and doffing
  • Secure, metal-free harness system with color coded textile elastic for easy identification of FFP level
  • Soft, flexible and adjustable nose bridge for increased fit factor and comfort
  • Multilayer electrostatic filter media for high-performing filtration with low breathing resistance
  • Full-width internal faceseal, made from soft touch PVC for high comfort
  • Ergonomic design for a secure fit on a wide range of face shapes
  • High flow exhalation valve for low breathing resistance, color-coded for easy identification of FFP level
  • Contoured noseseal for high compatibility with other types of PPE
  • All variants complaint to EN 149:2001+A1:2009. Unvalved variant compliant to EN 14683:2019 for use in healthcare
  • Latex-free and low-linting for use in a wide range of environments
  • UK designed, developed and manufactured.

Specifications

Assigned Protection Factor (APF) 20
Certifications/Compliance CE III , UKCA , EN 149:2000 + A1:2009 FFP3 NR
Color White
Design Type Flat-fold
Disposable Single-use
Filter Type FFP3
Material Polypropylene
Product Type Healthcare Particulate Respirator and Surgical Mask
Size One Size
With Exhalation Valve Yes
Filtration Layer Material Non-woven Textile
Material Headstrap Latex-Free Elastane,Polyester,Textile Elastic
Model 4500
Nose Piece Material Polyethylene Foam
Quantity 10/Pk.
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.