missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kimberly-Clark Professional™ KleenGuard™ G35 Seamless Knit Nylon Inspection Gloves
Low-lint gloves are ideal for detecting imperfections and defects when conducting critical quality control inspections. Ambidextrous gloves are silicone-free for use in a wide variety of applications including film handling, aerospace, and automotive assembly.
149.00 € - 165.00 €
Specifications
Construction | Seamless Knit |
---|---|
Coating Material | Uncoated |
Color | White |
Hand | Ambidextrous |
Material | Nylon |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15968156
|
Kimberly-Clark Professional™
38716 |
X-Small |
149.00 €
Pack of 240 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15978156
|
Kimberly-Clark Professional™
38717 |
Small |
149.00 €
Pack of 240 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15776252
|
Kimberly-Clark Professional™
38718 |
Medium |
165.00 €
Pack of 10 |
Estimated Shipment: 07-06-2024
Log in to see stock. |
|||||
15480472
|
Kimberly-Clark Professional™
38719 |
Large |
165.00 €
Pack of 240 |
Estimated Shipment: 27-05-2024
Log in to see stock. |
|||||
15998156
|
Kimberly-Clark Professional™
38720 |
X-Large |
149.00 €
Pack of 240 |
Estimated Shipment: 14-06-2024
Log in to see stock. |
|||||
15642229
|
Kimberly-Clark Professional™
38716 |
X-Small |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
15988156
|
Kimberly-Clark Professional™
38718 |
Medium |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ambidextrous design allows gloves to be replaced one at a time, rather than in pairs
- High degree of sensitivity and dexterity for inspecting for defects and imperfections
- Designed for critical quality control inspections
- Seamless knit nylon shell reduces skin irritation
- Low lint for cleanroom applications
- Silicone-free
Specifications
Seamless Knit | |
White | |
Nylon | |
Automotive Assembly, Aerospace Engineering, and Quality Control Inspections | |
KleenGuard™ G35 |
Uncoated | |
Ambidextrous | |
Inspection Glove | |
Knit |