missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 5 L DynaDrive™ Bioreactor Stand 240 V Puck Sensor Version

Product Code. 31751207 Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
5 L
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) unitSize
31751207 5 L Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31751207 Supplier Thermo Scientific™ Supplier No. DDB0005.1020

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.
, 02 950 59 478

This item is not returnable. View return policy

DynaDrive single-use bioreactor stand configured for 240 V operation and puck sensors. Compatible with 5 L DynaDrive Bioreactor Bioprocess Container (BPC) Puck Sensor Version. Bioreactor stand holds, provides heating, and enables tubing management for the bioprocess container.

The Thermo Scientific™ DynaDrive™ 5 L Single-Use Bioreactor Vessel, DDB0005.1020, is a bench-scale bioreactor system designed to support efficient upstream process development with direct scalability to the full DynaDrive platform. Configured for 240 VAC operation and puck sensor technology, this vessel enables rapid setup, reliable control, and consistent scale-down modeling aligned with larger DynaDrive single-use bioreactors.

The DynaDrive 5 L vessel features a stainless-steel outer support structure, integrated heating, and compatibility with pre-sterilized DynaDrive™ 5 L BioProcess Containers (BPCs) (Part number: PROSUT00180-I). When paired with sensor puck–enabled BPCs and with a properly installed RTD, the system provides pH, dissolved oxygen (DO), and temperature measurement to simplify operation and reduce handling steps during process development.

Key features and benefits

  • Supports working volumes from 1–5 L with a 5:1 turndown ratio, reducing the need for multiple benchtop systems
  • Designed for use with DynaDrive 5 L BPCs equipped with integrated sensor puck technology for streamlined pH and DO monitoring
  • Enables confident scale-up by maintaining consistent design principles with DynaDrive bioreactors used at pilot and manufacturing scales up to 5,000 L
  • Built-in heating elements to support precise temperature control when connected to compatible controllers

Typical applications

  • Upstream process development and optimization
  • Scale-down modeling for fed-batch or perfusion processes
  • Media and feed screening
  • Seed train and N-1 process development
  • Transition from glass benchtop bioreactors to single-use systems

Product specifications (highlights)

  • System type: 5 L single-use bioreactor vessel (hardware)
  • Working volume range: 1–5 L
  • Electrical configuration: 240 VAC
  • Sensor configuration: Compatible with sensor puck–enabled DynaDrive 5 L BPCs
  • Construction: Stainless steel outer support vessel
  • Heating: Integrated vessel heating
  • Use: For research or further manufacturing applications

Designed for the DynaDrive ecosystem

The DDB0005.1020 vessel is part of the Thermo Scientific DynaDrive Single-Use Bioreactor platform, supporting standardized workflows from bench-scale development through large-scale manufacturing. When integrated with HyPerforma™ G3Lab™ Bioprocess Controllers and TruBio™ automation software, the system enables consistent process control, simplified technology transfer, and scalable upstream operations.

TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 5 L
Material Stainless Steel
Max. Voltage 240 VAC
Sterilization Method Gamma Irradiation
Disposable Reusable
Tubing Material C-flex
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.