missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ 500μL Sterile Polypropylene 96-Well Deep Well PCR Plates
BIOPHARMAGREENER_CHOICE

Product Code. 10494412 Shop All Eppendorf Products
Change view
Click to view available options
Color:
Blue
Green
White
Yellow
Unit Size:
Pack of 120
Pack of 40
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
10494412 White Pack of 40
10125272 Yellow Pack of 40
10225413 White Pack of 120
10247462 Green Pack of 40
10503313 Blue Pack of 40
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 10494412 Supplier Eppendorf™ Supplier No. 0030502108
  • ONLINE EXCLUSIVE PRICE
    489.00 €
    454.00 € / Pack of 40
    Save 35.00 €
    7% Off
View all promotions
In Stock
Add to basket
Edge
Add to basket
This item is not returnable. View return policy

LoBind, free from DNA, DNase, RNase and PCR inhibitors

  • Available in 4 different colored rims for process differentiation
  • Geometric consistency for robotic applications
  • g-Safe®: high centrifugation stability up to 6,000×g for faster protocols and improved sample quality
  • Raised well rims and smooth surface for reliable (heat)sealing, easy and reliable stacking
  • RecoverMax®well design: Optimized well geometry for maximum sample recovery and excellent mixing properties
  • Minimized remaining volume and high uniformity from well to well
  • High-quality polypropylene ensures high resistance to chemicals, mechanical stress and temperature extremes
  • Manufactured without slip agents, plasticizers or biocides – Materials which could have a negative effect on bioassays
  • Autoclavable (121 °C, 20 min)
  • OptiTrack®matrix: up to 30% faster sample identification and fewer pipetting errors via high-contrast alphanumeric labeling
TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Array 8 x 12
Color White
Material Polypropylene
No. of Wells 96
Sterility Sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.