missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Used with multi-channel pipettes or with automation systems
- Made of virgin polypropylene
- DNase, RNase, pyrogen free
- Manufactured in Class 8 clean room
- Alphanumeric marking and cut-angle mark for easy referencing
- Can be stored at -80 °C
- Autoclavable up to 121 °C
- CE marked
Types:
- V-bottom shape
- For ease of sample retrieval
- U-bottom shape
- Ideal for agglutination or applications where light stirring is necessary
Specifications
Specifications
| Barcode | No Barcode |
| Certifications/Compliance | Automation compliant, CE marked |
| Format | Standard |
| Content And Storage | Store at -80 °C |
| Array | 12 x 8 |
| Autoclavable | Autoclavable |
| Color | Transparent |
| Product Type | Well Plate |
| For Use With (Equipment) | Multi-channel pipettes or automation systems |
| Material | Polypropylene |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?