missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 96-well CrystalQuick™ Crystallisation Microplates

Product Code. 10582954
Change view
Click to view available options
Well Shape:
Round
Square, Flat Bottom (F-well)
Volume (Metric) Well:
1.9 μL
3.9 μL
Material:
Cycloolefin Copolymer
Polystyrene
Height (Metric):
14.4 mm
8 mm (Low profile)
Unit Size:
Pack of 40
Pack of 80
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Well Shape Volume (Metric) Well Material Height (Metric) Unit Size
10582954 Round 1.9 μL Cycloolefin Copolymer 14.4 mm Pack of 40
10540593 Round 1.9 μL Polystyrene 14.4 mm Pack of 40
10378913 Square, Flat Bottom (F-well) 3.9 μL Polystyrene 8 mm (Low profile) Pack of 80
10145553 Square, Flat Bottom (F-well) 3.9 μL Cycloolefin Copolymer 8 mm (Low profile) Pack of 80
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 10582954 Supplier Greiner Bio-One Supplier No. 609820
  • ONLINE EXCLUSIVE PRICE
    830.00 €
    686.90 € / Pack of 40
    Save 143.10 €
    17% Off
Estimated Shipment: 08-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

For automatised applications. Greiner Bio-One 96-Well CrystalQuick™ Crystallisation Microplates are optimised for sealing with VIEWseal adhesive film.

  • Non-sterile
  • Polystyrene
  • Good optical properties
  • With crystallisation well per reservoir
  • Alphanumeric well coding
  • With CrystalDrop™ lid, experiments are possible with sitting drop and hanging drop method

Service Plan

No

Warranty

No

TRUSTED_SUSTAINABILITY

Specifications

Format Standard
Array 8 x 12
Color Clear
Product Type Crystallization Microplate
Material Cycloolefin Copolymer
Volume (Metric) Well 1.9 μL
No. of Wells 96
Sterility Non-sterile
Surface Treatment Non-treated
Well Shape Round
For Use With (Application) Sitting drop applications with different well profiles and material properties
No. per Case 40
Quantity 40/Cs.
Height (Metric) 14.4 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.