missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One 96-Well Microplate CELLSTAR™, Cell Culture-Treated, F-Bottom

Product Code. 10309181
Change view
Click to view available options
Barcode:
Alphanumeric
Includes Barcode
Unit Size:
Pack of 160
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Barcode Unit Size
10309181 Alphanumeric Pack of 160
32043085 Includes Barcode Pack of 160
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10309181 Supplier Greiner Bio-One Supplier No. 655182
  • ONLINE EXCLUSIVE PRICE
    383.00 €
    343.45 € / Pack of 160
    Save 39.55 €
    10% Off
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The CELLSTAR™ 96-well Cell Culture Microplates feature a treated polystyrene surface that promotes consistent cell attachment and growth. They have a flat bottom and chimney design and are sterile and ready to use.

  • For barcoded versions: Unique Code 128 barcode on all four sides of the microplate, consisting of a plate type-specific 3-letter prefix followed by a unique 7-digit serial number
  • Free of detectable DNase, RNase, and human DNA
  • Non-pyrogenic
  • Non-cytotoxic
  • Compatible with automated systems
  • Alphanumeric well coding for easy sample identification
  • High optical clarity for optimal microscopic examination
  • Chimney well design, raised wells, and condensation rings in lids help prevent cross-contamination
  • Physical surface treatment for improved cell adhesion
  • Manufactured under DIN ISO 9001 guidelines
TRUSTED_SUSTAINABILITY

Specifications

Barcode Alphanumeric
Certifications/Compliance Free of detectable DNase/RNase, human DNA and pyrogens; contents non-cytotoxic
Format Standard
Lid Without Lid
Culture Area 34 mm2
Array 8 x 12
Autoclavable Not Autoclavable
Packaging 10/Pk., 160/Cs.
Color Clear
Product Type Cell Culture Microplates
Material Polystyrene
No. of Wells 96
Volume (Metric) Working 50 to 335 μL
Sterility Sterile
Surface Treatment Tissue Culture
Well Shape Flat Bottom (F-well)
Max. RCF 4800 x g (swinging bucket rotor)
No. per Case 160
No. per Pack 10
Quantity 160/Cs.
Temperature Range (Metric) -20°C to +60°C
Well Design Chimney
Dimensions (L x W x H) 128 x 85 x 15 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.