missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates
Enjoy the advantages of combining two materials without the drawbacks. The Eppendorf™ 96-Well twin.tec™ Conical Bottom Skirted PCR Plates contain plate and skirt areas made from a polycarbonate to provide rigidity, while the wells are manufactured from ultra-thin virgin polypropylene.
155.00 € - 1650.00 €
Specifications
Certified | Yes |
---|---|
Format | Standard |
Array | 8 x 12 |
No. of Wells | 96 |
Well Shape | Conical Bottom (V-well) |
Product Code | Brand | Color | Profile | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Profile | Price | Quantity & Availability | ||||
10534985
|
Eppendorf™
0030128842 |
Blue, Clear | 96 Wells, Skirted |
1650.00 €
Pack of 300 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10035004
|
Eppendorf™
0030128869 |
Clear | 96 Wells, Semi-Skirted |
1650.00 €
Pack of 300 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10190793
|
Eppendorf™
0030128664 |
Green, Clear | 96 Wells, Semi-Skirted |
155.00 €
Pack of 25 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
||||
10581784
|
Eppendorf™
0030132505 |
Blue, White Bottom | 96 Wells, Skirted |
197.00 €
Pack of 25 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10187134
|
Eppendorf™
0030128796 |
Green, Clear | 96 Wells, Skirted |
1650.00 €
Pack of 300 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10167024
|
Eppendorf™
0030128850 |
Red, Clear | 96 Wells, Skirted |
1650.00 €
Pack of 300 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10782574
|
Eppendorf™
0030132513 |
White | 96 Wells, Skirted |
197.00 €
Pack of 25 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10024874
|
Eppendorf™
0030128788 |
Yellow, Clear | 96 Wells, Skirted |
1650.00 €
Pack of 300 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
10796714
|
Eppendorf™
0030128656 |
Yellow, Clear | 96 Wells, Semi-Skirted |
155.00 €
Pack of 25 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
||||
Description
- Minimum sagging of the skirt makes this plate the ideal choice for use in automated and robotic systems
- Certified free of any detectable human DNA, DNase, RNase and PCR* inhibitors
- One-piece design: combining polycarbonate and polypropylene for optimum performance
- Improved plane parallelism
- High stiffness and rigidity
- Improved well-to-well tolerance
- Skirt provides compatibility with automated systems
- Extremely thin-walled for optimum heat transfer into the sample
- Fits most thermal cyclers and the MegaBACE™ capillary sequencer
- Within SBS footprint recommendations (127.76 ±0.25mm x 85.476 ±0.25mm)
- Stackable
- Cut-away corner and alphanumeric grid-referencing
- Eight holes in the skirt aid plate positioning and removal from the thermal cycler block
- Raised well rims for effective sealing and reduced cross-contamination risk
- Low profile design for enhanced efficiency of PCR
Specifications
Yes | |
8 x 12 | |
Conical Bottom (V-well) | |
For PCR techniques |
Standard | |
96 | |
Yes | |
121°C |