missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eppendorf™ twin.tec™ PCR Plates 96-well, 150 μL - PCR Plates
Shop All Eppendorf Products

Click to view available options
Color:
Blue
Colorless
Skirt Style:
Skirted
Unskirted
Unskirted, Divisible
Product Type:
Divisible PCR Plates
Forensic DNA Grade PCR Plates
Low Profile PCR Plates
Microbiology PCR Plates
Packaging:
5 Bags x 4 Plates
Individually Blister Wrapped
missing translation for 'unitSize'
Pack of 10
Pack of 20
Descrizione
- One-piece design: combining a polycarbonate frame and polypropylene wells for optimum performance.
- Extremely thin-walled polypropylene wells guarantee optimum heat transfer to the sample.
- Exceptionally solid and torque-resistant polycarbonate frame.
- Improved well-to-well tolerance.
- Cut-away corner and alphanumeric grid-referencing.
- Raised well rims for effective sealing, also reduces risk of cross-contamination.
Certifications
Certified DNA-, DNase-, RNase-, and PCR-inhibitor-free.
† Certificate, test procedures and detailed information available upon request.
Specifica
Specifica
| Barcode | No Barcode |
| Certifications/Compliance | Human DNA, DNase, RNase-free |
| Format | Standard |
| Array | 8 x 12 |
| Autoclavable | Autoclavable |
| Packaging | Individually Blister Wrapped |
| Color | Colorless |
| Product Type | Microbiology PCR Plates |
| Skirt Style | Skirted |
| Material | Polypropylene, Polycarbonate |
| Vedi altri risultati |
Correzione del contenuto del prodotto
Fornite il vostro feedback sul contenuto del prodotto compilando il modulo sottostante.
Titolo del prodotto
Individuate un'opportunità di miglioramento?Condividi una correzione di contenuto