missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ Absolute Rainbow Cell Count Particle Set

Product Code. 18081936 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
3 mL
Unit Size:
3mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18081936 3 mL 3mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18081936 Supplier R&D Systems™ Supplier No. NBP300495
  • ONLINE EXCLUSIVE PRICE
    418.45 €
    339.15 € / 3mL
    Save 79.30 €
    18% Off
 Restricted Item
Estimated Shipment: 08-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Novus product, part of R&D Systems. The Absolute Rainbow Cell Count Particles are designed as reference particles with a known number of particles per mL for counting the absolute cell number in flow cytometry.

TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Store at 4°C in the dark. Do not freeze.
Format 0.016 M PBS (pH 7.4), 0.2% BSA
Preservative 0.2% Sodium Azide
Quantity 3 mL
For Use With (Application) Flow Cytometry
Product Line Novus
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.