missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Accessories for Fisherbrand™ Heating/Cooling Mini Shaker

Product Code. 15594080 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
12 x 15 mL Conical Centrifuge Tubes
20 x 1.5 mL Microcentrifuge Tubes
20 x 2 mL Microcentrifuge Tubes
5 x 50 mL Conical Centrifuge Tubes
9 x 21 mm Tubes
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Holds unitSize
15594080 20 x 2 mL Microcentrifuge Tubes Each
15524090 9 x 21 mm Tubes Each
15584080 20 x 1.5 mL Microcentrifuge Tubes Each
15504090 12 x 15 mL Conical Centrifuge Tubes Each
15514090 5 x 50 mL Conical Centrifuge Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15594080
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Optional accessories to enhance the Fisher Scientific Heating/Cooling Mini Shaker

TRUSTED_SUSTAINABILITY

Specifications

Holds 20 x 2 mL Microcentrifuge Tubes
Product Type Tube Block
Description 20 x 2mL micro centrifuge tube block; Well: 11.5mm dia X 38.1mm Depth
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.