missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Accessories for Fisherbrand™ Multi Platform Shaker

Product Code. 15504120 Shop All Fisherbrand Traceable Products
Change view
Click to view available options
Product Type:
Adjustable Tube Rack
Fixed Tube Rack
Flask Clamp
Funnel Clamp
Infusion Bottle Clamp
Platform with Adjustable Bars
Platform with Clamps
Platform with Rubber Mat
Holds:
1000 mL Flask
1000 mL Infustion Bottle
12 x 100 mL Flasks, 150 mL Beakers
2000 mL Flask
3000 mL Flask
40 x 14 mm dia. Tubes
40 x 16 mm dia. Tubes
500 mL Flask
500 mL Infusion Bottle
5000 mL
6 x 250 mL Flasks, 150 mL Beakers
Funnels
Vessels
Unit Size:
Each
16 product options available for selection
Product selection table with 16 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Product Type Holds Unit Size
15504120 Fixed Tube Rack 40 x 16 mm dia. Tubes Each
15524100 Platform with Rubber Mat Vessels Each
15534100 Platform with Clamps 6 x 250 mL Flasks, 150 mL Beakers Each
15544100 Platform with Clamps 12 x 100 mL Flasks, 150 mL Beakers Each
15554100 Platform with Adjustable Bars Vessels Each
15504110 Flask Clamp 500 mL Flask Each
15514110 Flask Clamp 1000 mL Flask Each
15524110 Flask Clamp 2000 mL Flask Each
15534110 Flask Clamp 3000 mL Flask Each
15544110 Flask Clamp 5000 mL Each
15564110 Infusion Bottle Clamp 500 mL Infusion Bottle Each
15574110 Infusion Bottle Clamp 1000 mL Infustion Bottle Each
15584110 Funnel Clamp Funnels Each
15594110 Fixed Tube Rack 40 x 14 mm dia. Tubes Each
15514120 Adjustable Tube Rack 40 x 14 mm dia. Tubes Each
15524120 Adjustable Tube Rack 40 x 16 mm dia. Tubes Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 16 options available.
16 options
This item is not returnable. View return policy
Product Code. 15504120
  • ONLINE EXCLUSIVE PRICE
    87.65 €
    79.40 € / Pack of 1
    Save 8.25 €
    9% Off
Estimated Shipment: 14-04-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Accessories required for the use of Fisher Scientific™ Multi Platform Shaker

Accessories for multi platform shaker to enhance performance and flexibility

  • Increase performance and flexibility
TRUSTED_SUSTAINABILITY

Specifications

Holds 40 x 16 mm dia. Tubes
Product Type Fixed Tube Rack
Description Fixed Tube Rack 40×16mm dia
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.