missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ 120 C8 HPLC Columns

Product Code. 11391773 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
30 mm
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
Column Format:
Analytical Column
Guard Cartridge, 2 Pk.
Unit Size:
Each
Pack of 2
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Particle Size Column Format unitSize
11391773 150 mm 2.1 mm 5 μm Analytical Column Each
11371773 50 mm 2.1 mm 5 μm Analytical Column Each
11301783 250 mm 2.1 mm 5 μm Analytical Column Each
11311783 50 mm 4.6 mm 5 μm Analytical Column Each
11321783 100 mm 4.6 mm 5 μm Analytical Column Each
11331783 150 mm 4.6 mm 5 μm Analytical Column Each
11341783 250 mm 4.6 mm 5 μm Analytical Column Each
11322073 250 mm 2.1 mm 2.2 μm Analytical Column Each
11321993 100 mm 3 mm 2.2 μm Analytical Column Each
11391983 150 mm 2.1 mm 2.2 μm Analytical Column Each
11381983 100 mm 2.1 mm 2.2 μm Analytical Column Each
11371983 50 mm 2.1 mm 2.2 μm Analytical Column Each
11361983 30 mm 2.1 mm 2.2 μm Analytical Column Each
11361973 10 mm 3 mm 5 μm Guard Cartridge, 2 Pk. Pack of 2
11311923 10 mm 4.6 mm 5 μm Guard Cartridge, 2 Pk. Pack of 2
11331733 10 mm 2.1 mm 5 μm Guard Cartridge, 2 Pk. Pack of 2
11371903 150 mm 2.1 mm 3 μm Analytical Column Each
11351763 50 mm 2.1 mm 3 μm Analytical Column Each
11361763 100 mm 2.1 mm 3 μm Analytical Column Each
11371763 150 mm 2.1 mm 3 μm Analytical Column Each
11381763 50 mm 4.6 mm 3 μm Analytical Column Each
11391763 100 mm 4.6 mm 3 μm Analytical Column Each
11301773 150 mm 4.6 mm 3 μm Analytical Column Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
This item is not returnable. View return policy
Product Code. 11391773 Supplier Thermo Scientific™ Supplier No. 059136
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve exceptional performance and maximum resolution for reversed-phase separation of analytes with moderate hydrophobicity.

For reversed-phase separation of analytes with moderate hydrophobicity, use Thermo Scientific™ Acclaim™ 120 C8 LC columns. These high-performance columns provide selectivity that is similar to Acclaim 120 C18 columns with a predictable elution order but less retention. Compounds elute more quickly, yielding faster separations. The unique chemistry of densely bonded C8 ligands on an ultrapure, spherical, porous silica substrate gives the Acclaim 120 C8 columns excellent efficiencies.

High Performance Reversed-Phase Columns for the Separation of Small Molecules
  • Low silanol activity for excellent peak shapes
  • Reproducible column-to-column performance
  • Extremely low bleed, fully compatible with MS
  • Stable between pH 2 and 8
  • Available in 2.2, 3, and 5μm particle sizes and 4.6, 3.0, and 2.1mm diameters, with an average pore diameter of 120Å
  • Also available in 2.2μm RSLC format for reliable, fast separations
About the Acclaim Family of HPLC Columns

Achieve the high standards set by modern HPLC and LC/MS methods with the Acclaim family of reversed-phase columns. These silica-based columns with advanced column bonding and endcapping technologies provide complementary selectivity, high column efficiencies, and ultra-high resolution for a wide variety of applications.

  • Broad spectrum of stationary phases, including conventional C8 and C18 phases, polar embedded phases, and specialty phases including wide-pore, are available to meet your specific application needs
  • Performance tested to ensure high quality and reliability for pharmaceutical, biopharmaceutical, environmental, food, and other industrial chromatographic separations
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
Length (Metric) 150 mm
Max. Pressure 4500 psi (310 bar)
Particle Size 5 μm
pH 2 to 8
Pore Size 120 Å
Quantity Each
Surface Area 300 m²/g
Temperature 60°C
USP Type L7
Stationary Phase C8
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Carbon Load 11%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Green Features FSC
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.