missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Acclaim™ Explosives E2 HPLC Columns

Product Code. 11371933 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4.6 mm
Particle Size:
2.2 μm
3 μm
5 μm
Unit Size:
Each
Pack of 2
Product Code. Length (Metric) Diameter (Metric) Particle Size unitSize
11371933 250 mm 3 mm 3 μm Each
11381933 150 mm 3 mm 3 μm Each
11391933 150 mm 2.1 mm 3 μm Each
11331883 250 mm 4.6 mm 5 μm Each
11381923 10 mm 4.6 mm 5 μm Pack of 2
11311983 10 mm 3 mm 5 μm Pack of 2
12769805 100 mm 2.1 mm 2.2 μm Each
12789805 100 mm 3 mm 2.2 μm Each
12779805 150 mm 2.1 mm 2.2 μm Each
9 options
This item is not returnable. View return policy

Product Code. 11371933

Brand: Thermo Scientific™ 070081

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Use for baseline resolution of all 14 explosives listed in EPA Method 531.2.

Achieve baseline resolution of all 14 explosives listed in EPA SW-846 Method 8330 with Thermo Scientific™ Acclaim™ Explosives E2 LC Columns, Nitroaromatics and Nitramines by HPLC. Their unique column chemistries deliver superior resolution with complementary selectivities. Use the E1 column (available separately) as a direct replacement for ODS columns for primary analysis. Then, use the E2 column as either a primary or a confirmatory column. Easily change the separation conditions for the E2 column to accommodate a wider application range, including the analysis of explosives beyond U.S. EPA Method 8330.

Superior Performance for Explosives Analysis
  • Reproducible performance
  • Simple isocratic elution conditions
  • Unique selectivities for separating other nitroaromatic molecules
  • Rugged columns with good lot-to-lot reproducibility
About the Family of Acclaim Specialty HPLC Columns
  • Developed, manufactured and tested to meet the needs of specific applications
  • Columns provide superior resolution with ease of use
  • Use-tested to guarantee consistent separations
  • Ideal selectivity for separating specific target analytes
  • Excellent peak shapes
  • Performance tested to ensure high quality and reliability
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 3 mm
Flow Rate 0.4 to 0.6 mL/min
For Use With LC/MS
Length (Metric) 250 mm
Max. Pressure 11600 psi (800 bar)
Metal Impurity <10.0 ppm Total Metal, <3.0 ppm Individual Metal
Particle Shape Spherical
Particle Size 3 μm
Particle Size Distribution <1.3
pH 2.5 to 7.5
Pore Size 120 Å
Pore Volume 0.9 to 1 mL/g
Quantity Each
Surface Area 300 m²/g
Temperature 50°C
Stationary Phase Proprietary
Product Line Acclaim
Packing Material Spherical, Fully Porous, Ultrapure Silica
Column Type Specialty/Application Specific
Endcapped Yes
Phase Reversed Phase
Type Analytical Column
Green Features Responsibly packaged
Show More Show Less

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.