missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Accucore™ Amide HILIC HPLC Column, 2.6 μm, 0.3 mm x 5 mm
Shop All Thermo Scientific Products
Click to view available options
Length (Metric):
5 mm
Unit Size:
Pack of 5
Description
- Rugged and reproducible 2.6μm solid core particles.
- Fast separations with superb resolutionLow backpressures
- Amide phase bonded onto 150Å pore diameter solid core particles
- High retention of a broad range of hydrophilic analytes in HILIC mode
- Recommended for hydrophilic biomolecules such as glycans
Specifications
Specifications
| Column Format | Trap Cartridge, 5/Pk. |
| Diameter (Metric) | 0.3 mm |
| Length (Metric) | 5 mm |
| Particle Size | 2.6 μm |
| pH | 2 to 8 |
| Pore Size | 150 Å |
| Temperature | 70°C |
| Stationary Phase | Amide |
| Packing Material | Solid Core Particles |
| Column Type | HILIC |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction