Learn More
Thermo Scientific™ Accucore™ RP-MS HPLC Columns
Shop All Thermo Scientific ProductsDescription
Optimized for MS detection, Thermo Scientific™ Accucore™ RP-MS LC Columns are an excellent combination of speed and quality of separation.
Based on Core Enhanced Technology, Accucore columns provide fast, high-resolution separations—without the elevated backpressures required by sub-2μm particles.
- Fast separations with excellent resolution and sensitivity
- Lower backpressures so that UHPLC is not required
- Optimized for MS detection
- Excellent peak shapes
- Excellent combination of speed and efficiency
Ordering Information:
Other custom column dimensions are available. Please call your local Customer Service for more information.
Specifications
Specifications
| Diameter (Metric) | 4.6 mm |
| Flow Rate | 1.8 mL/min |
| For Use With | HPLC |
| Length (Metric) | 30 mm |
| Max. Pressure | 8700 psi (600 bar) |
| Particle Shape | Spherical Solid Core |
| Particle Size | 2.6 μm |
| pH | 2 to 9 |
| Pore Size | 80 Å |
| Surface Area | 130 m²/g |
| Show More |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.