missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Accucore™ Biphenyl Reversed Phase HPLC Columns

Product Code. 15924427 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
10 mm
100 mm
Unit Size:
Each
Pack of 4
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) unitSize
15924427 100 mm Each
15904427 10 mm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 15924427 Supplier Thermo Scientific™ Supplier No. 17826102130
Add to basket
Add to basket
This item is not returnable. View return policy

Use this solid core column for fast and reliable separation of critical pairs and isomers.

Choose Thermo Scientific™ Accucore™ Biphenyl LC Columns for fast and reliable separation of critical pairs and isomers. These columns provide unique selectivity for aromatic and moderately polar analytes. Their optimized packing offers a rugged platform for a variety of matrices. Based on Core Enhanced Technology, Accucore liquid chromatography reversed phase columns provide fast, high-resolution separations without the elevated backpressures seen using sub-2μm particles.

  • Fast separations with excellent resolution and sensitivity
  • Lower backpressures so that UHPLC is not required
  • Mixed-mode selectivity for aromatic and moderately polar analytes
  • Enhanced Pi-pi interactions with aromatics
  • Excellent lot-to-lot reproducibility

Trust your separation of critical pairs and isomers to Accucore Biphenyl LC Columns. These columns offer fast run times, excellent robustness, and consistent reproducibility, and provide the perfect balance of polar analyte retention and hydrophobic analyte elution.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 2.1 mm
For Use With UHPLC
Length (Metric) 100 mm
Max. Pressure 8700 psi (600 bar)
Particle Shape Solid Core
Particle Size 2.6 μm
pH 2 to 8
Pore Size 80 Å
Quantity Each
Surface Area 130 m²/g
Temperature 70°C
USP Type L11
Stationary Phase Biphenyl
Product Line Accucore
Packing Material Ultrapure Silica
Carbon Load 6%
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.