missing translation for 'onlineSavingsMsg'
Learn More

Sanplatec™ Acrylic Vacuum Glove Box Clear View, VG-600N

Product Code. 30242895
Change view
Click to view available options
Material:
Acrylic
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Material Unit Size
30242895 Acrylic Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
  • The vacuum glovebox is designed to withstand a full vacuum in both the main body and the pass box, but rapid suction and aspiration may cause damage and premature deterioration of the glovebox.
  • When used as a vacuum desiccator, be sure to use it with the glove port cover attached.
  • The vacuum gauge indicates the differential pressure between atmospheric pressure and the inside of the glove box.(Unit: MPa)
  • Internal operation under reduced pressure is not possible.
Product Code. 30242895 Supplier Sanplatec™ Supplier No. 27379+BS/RCVG600N
  • ONLINE EXCLUSIVE PRICE
    11070.00 €
    8057.93 € / Pack of 1
    Save 3012.07 €
    27% Off
 Restricted Item
Estimated Shipment: 24-03-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
  • The vacuum glovebox is designed to withstand a full vacuum in both the main body and the pass box, but rapid suction and aspiration may cause damage and premature deterioration of the glovebox.
  • When used as a vacuum desiccator, be sure to use it with the glove port cover attached.
  • The vacuum gauge indicates the differential pressure between atmospheric pressure and the inside of the glove box.(Unit: MPa)
  • Internal operation under reduced pressure is not possible.

Middle size glove box with air lock chamber.

  • Acrylic glove box can be introduced at a lower cost compared to metal glove boxes.
  • With our unique technology, it excels in airtightness and strength.
  • Example of usage: Research on next-generation batteries, semiconductors, catalysts, analysis of trace minerals and samples, life science research etc.
  • Easy handling to move items in and out from the left side door.
  • Use the right pass box to take in and out equipments during operation.
  • Accessory Valve: body 2pcs, pass box 2pcs, glove port 1pc, pump connect side 2pcs, Vacuum gauge: body, pass box each 1pc (0 to 0.1MPa), Glove: Glove band: each 1 pair, Glove port door: 1pair (when decompressing), Valve nozzle diameter: 9 mm
  • Internal dimension of pass box: 250W x 200D x 200H mm
  • With our custom-made solutions, we accommodate a variety of requests, including size and shape modifications.
  • Acrylic glove box can be introduced at a lower cost compared to metal glove boxes.
  • With our unique technology, it excels in airtightness and strength.
  • Example of usage: Research on next-generation batteries, semiconductors, catalysts, analysis of trace minerals and samples, life science research etc.
  • Easy handling to move items in and out from the left side door.
  • Use the right pass box to take in and out equipments during operation.
  • Accessory Valve: body 2pcs, pass box 2pcs, glove port 1pc, pump connect side 2pcs, Vacuum gauge: body, pass box each 1pc (0 to 0.1MPa), Glove: Glove band: each 1 pair, Glove port door: 1 pair (when decompressing), Valve nozzle diameter: 9 mm
  • Internal dimension of pass box: 250W x 200D x 200H mm
  • With our custom-made solutions, we accommodate a variety of requests, including size and shape modifications.

Specifications

Product Type Glove Box
Filter Type None
Lighting Type None
Material Acrylic
Weight (Metric) 80 kg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.