missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Autoclave Tape

Product Code. 11883282 Shop All Cole-Parmer Products
Change view
Click to view available options
Dimensions (L x W):
12 m x 25 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Dimensions (L x W) Unit Size
11883282 12 m x 25 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11883282 Supplier Cole-Parmer™ Supplier No. 0827762
  • ONLINE EXCLUSIVE PRICE
    22.15 €
    20.91 € / Pack of 1
    Save 1.24 €
    5% Off
In Stock
Add to basket
Edge
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Know your labware is autoclaved with this autoclave tape. Cole-Parmer™ Autoclave Tape displays a dark colored diagonal after being autoclaved at 121°C for 15 minutes. Adhesive backing sticks to glass, cloth or metal.

Crepe tape peels from surfaces easily and leaves no residue.

Specifications

Dimensions (L x W) 12 m x 25 mm
Temperature (Metric) 121°C
Features Crepe tape displays a dark colored diagonal after being autoclaved at 250°F (121°C) for 15 min.
Sterilization Indicator Yes
Sterilization Time 15 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.