missing translation for 'onlineSavingsMsg'
Learn More

Shamrock™ Adhesive Autoclave Indicator Tape

Product Code. 11720474
Change view
Click to view available options
Quantity:
1 Ea.
Unit Size:
12m
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
11720474 1 Ea. 12m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 11720474 Supplier Shamrock™ Supplier No. SIL101
  • ONLINE EXCLUSIVE PRICE
    60.05 €
    17.26 € / 12m
    Save 42.79 €
    71% Off
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Indicates completion of normal steam sterilization processing. Shamrock™ Adhesive Autoclave Indicator Tape is versatile and accepts handwritten notations - may be used to seal and identify laboratory materials before and after processing.

  • Resistant to water, oil and acid
  • “Sterilized” appears after reaching 121°C
  • For use in autoclaves

Specifications

For Use With (Application) For the sterilization in Poupinel or in an autoclave
For Use With (Equipment) Poupinel or in an autoclave
Length (Metric) 12 m
Product Type Adhesive Autoclave Indicator Tape
Temperature (Metric) 121°C
Features With indicator, Resistant to water, oil and acid
Quantity 1 Ea.
Sterilization Indicator Yes
Sterilization Time 15 min.
Sterilization Method Poupinel or in an autoclave
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.