missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Adhesive Seals

Perform high throughput applications at a lower cost per plate with these adhesive seals, featuring an automated format provides efficient sealing.

Brand:  Thermo Scientific™ AB-2450


Code : LE

Additional Details : Weight : 4.30200kg

 View more versions of this product

Product Code. 11972351

  • 6465.00 € / 250m
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

Perform high throughput applications at a lower cost per plate with Thermo Scientific™ Adhesive Seals. An automated format provides efficient sealing. Rolls are designed for use with the Thermo Scientific™ SEAL-IT 100™ adhesive sealer.

Adhesive PCR Film Roll
  • Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips
  • No adhesive build-up on tips after piercing
  • PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
  • Temperature range: -80° to 120°C

Adhesive PCR Foil Roll

  • Strong adhesive seal prevents evaporation during sample storage or thermal cycling, while allowing sample access by piercing foil with pipet tips
  • No adhesive build-up on tips after piercing
  • PCR Foil Seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
  • Temperature range: -80° to +150°C

Adhesive PCR Film

  • Optically clear adhesive plate seal for sample storage; thermal cycling with screw down or clip down lid
  • Strong adhesive, peelable with no sticky residue left on the plate
  • Temperature range: -20°C to +120°C

ABsolute QPCR Seal Roll

  • Optically clear adhesive plate seal is designed for fluorescence applications, including QPCR
  • Features strong pressure-sensitive, non-sticky adhesive that prevents evaporation during sample storage or thermal cycling
  • Seals are easily peelable, but leave no sticky residue on the plate when removed
  • Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
  • Temperature range: -80° to +110°C

Adhesive Crystallography Seal Roll

  • Optically clear, pressure sensitive, non-sticky adhesive seal for crystallography and genotyping applications
  • Samples are not exposed to adhesive
  • Seal is easily peelable without leaving residue on the plate
  • Temperature range: -70° to +110C°
Specifications

Specifications

Clear
Polyethylene
The Seal-it 100 adhesive sealer.
Yes
-70°C to +110°C
Adhesive Crystallography Seal Roll
For crystallography and genotyping
Adhesive Crystallography Seal Roll
Yes
96/384-well Plate
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers