missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Adhesive Seals
Perform high throughput applications at a lower cost per plate with these adhesive seals, featuring an automated format provides efficient sealing.
1840.00 € - 6465.00 €
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
11972351
|
Thermo Scientific™
AB-2450 |
Adhesive Crystallography Seal Roll |
6465.00 €
250m |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
11992351
|
Thermo Scientific™
AB-2558 |
Adhesive PCR Film, Roll 80mmx100m |
1840.00 €
100m |
In Stock
Log in to see stock. |
|||||
11982351
|
Thermo Scientific™
AB-2170 |
ABsolute QPCR Seal Roll |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
Perform high throughput applications at a lower cost per plate with Thermo Scientific™ Adhesive Seals. An automated format provides efficient sealing. Rolls are designed for use with the Thermo Scientific™ SEAL-IT 100™ adhesive sealer.
Adhesive PCR Film Roll- Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips
- No adhesive build-up on tips after piercing
- PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to 120°C
Adhesive PCR Foil Roll
- Strong adhesive seal prevents evaporation during sample storage or thermal cycling, while allowing sample access by piercing foil with pipet tips
- No adhesive build-up on tips after piercing
- PCR Foil Seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +150°C
Adhesive PCR Film
- Optically clear adhesive plate seal for sample storage; thermal cycling with screw down or clip down lid
- Strong adhesive, peelable with no sticky residue left on the plate
- Temperature range: -20°C to +120°C
ABsolute QPCR Seal Roll
- Optically clear adhesive plate seal is designed for fluorescence applications, including QPCR
- Features strong pressure-sensitive, non-sticky adhesive that prevents evaporation during sample storage or thermal cycling
- Seals are easily peelable, but leave no sticky residue on the plate when removed
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +110°C
Adhesive Crystallography Seal Roll
- Optically clear, pressure sensitive, non-sticky adhesive seal for crystallography and genotyping applications
- Samples are not exposed to adhesive
- Seal is easily peelable without leaving residue on the plate
- Temperature range: -70° to +110C°
Specifications
Yes | |
Yes |