Learn More
Thermo Scientific™ Adhesive Seals
Perform high throughput applications at a lower cost per plate with these adhesive seals, featuring an automated format provides efficient sealing.
Brand: Thermo Scientific™ AB-2558
1343.20 EUR valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : LE
Additional Details : Weight : 3.40200kg
Description
Perform high throughput applications at a lower cost per plate with Thermo Scientific™ Adhesive Seals. An automated format provides efficient sealing. Rolls are designed for use with the Thermo Scientific™ SEAL-IT 100™ adhesive sealer.
Adhesive PCR Film Roll- Clear adhesive seal prevents evaporation during sample storage or thermal cycling, while still allowing samples to be accessed by piercing foil with pipette tips
- No adhesive build-up on tips after piercing
- PCR Film seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to 120°C
Adhesive PCR Foil Roll
- Strong adhesive seal prevents evaporation during sample storage or thermal cycling, while allowing sample access by piercing foil with pipet tips
- No adhesive build-up on tips after piercing
- PCR Foil Seals are recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +150°C
Adhesive PCR Film
- Optically clear adhesive plate seal for sample storage; thermal cycling with screw down or clip down lid
- Strong adhesive, peelable with no sticky residue left on the plate
- Temperature range: -20°C to +120°C
ABsolute QPCR Seal Roll
- Optically clear adhesive plate seal is designed for fluorescence applications, including QPCR
- Features strong pressure-sensitive, non-sticky adhesive that prevents evaporation during sample storage or thermal cycling
- Seals are easily peelable, but leave no sticky residue on the plate when removed
- Recommended for use in conjunction with a cycler that has a screw-down or clip-down lid
- Temperature range: -80° to +110°C
Adhesive Crystallography Seal Roll
- Optically clear, pressure sensitive, non-sticky adhesive seal for crystallography and genotyping applications
- Samples are not exposed to adhesive
- Seal is easily peelable without leaving residue on the plate
- Temperature range: -70° to +110C°
Specifications
Clear | |
Polyethylene | |
The Seal-it 100 adhesive sealer. | |
Yes | |
-20°F to +120°C |
Adhesive PCR Film, Roll 80mmx100m | |
For sample storage, thermal cycling w/lid | |
Adhesive PCR Film | |
Yes | |
96/384-well Plate |