missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Agate Comfort Grinding Jars

Product Code. 10044901 Shop All Retsch Products
Click to view available options
Capacity (Metric):
50 mL
80 mL
125 mL
250 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10044901

Brand: RETSCH 01.462.0197

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these grinding jars with Retsch™ ball mills. Retsch™ Agate Comfort Grinding Jars feature an O-type sealing for safe operation.

  • Available in a variety of sizes from 12 to 500mL
  • Optional aeration covers
  • Pressure tight safety closure devices

Specifications

Product Type Comfort Grinding Jar
Capacity (Metric) 80 mL
For Use With (Equipment) For PM 100, PM 200, PM 400 and S 100
Material Agate
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.