missing translation for 'onlineSavingsMsg'
Learn More

RETSCH Agate Grinding Sets

Product Code. 10680062 Shop All Retsch Products
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
Unit Size:
Each
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity (Metric) Unit Size
10680062 50 mL Each
10625271 100 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10680062 Supplier RETSCH Supplier No. 01.462.0178
Estimated Shipment: 16-02-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Designed for extremely quick, loss-free and reproducible grinding of medium-hard, brittle and fibrous materials to analytical fineness. Retsch™ Agate Grinding Sets are ideal for use in the building materials sector (cement), in geology, mineralogy, metallurgy and in power plants.

  • For use with RS 100 and RS 200 Vibratory Disc Mills

Specifications

Product Type Grinding Set
Capacity (Metric) 50 mL
For Use With (Equipment) For RS200
Material Agate
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.