missing translation for 'onlineSavingsMsg'
Learn More

Syngene™ AirClean™ Rotary Evaporator Ductless Chemical Workstation with AirSafe™ Controller

Product Code. 17785894 Shop All Syngene Products
Change view
Click to view available options
Width (English):
38 in.
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Width (English) Unit Size
17785894 38 in. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17785894 Supplier Syngene™ Supplier No. SYNAC23824A220E
 Restricted Item
Estimated Shipment: 28-01-2027
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The AirClean™ Rotary Evaporator Ductless Chemical Workstation with AirSafe™ Controller is engineered specifically for enclosing rotary evaporators, chromatography equipment and robotic equipment while allowing unrestricted access for operator interaction.

AirClean™ Systems rotary evaporator enclosures are engineered specifically for enclosing rotary evaporators, chromatography equipment and robotic equipment while allowing unrestricted access for operator interaction. The clear polycarbonate shell and horizontal sliding doors provide visibility and ergonomic access for monitoring the enclosed equipment. The AirSafe ™ Automatic Safety Controller maintains airflow and constantly monitors filter condition. At only 24 inches deep and 38 inches wide, this enclosure takes up very little counter space.

Standard Features
  • AirSafe™ automatic safety controller
  • Integral base with deep spill lip
  • No ductwork required
  • No installation required - plugs directly into a standard 110V or 220V electrical outlet
  • Extremely quiet operation <49 dB(A)
  • Encloses equipment while retaining full operator access
  • Lab event timer
  • Horizontal sliding access doors for equipment manipulation
  • Gas phase bonded carbon filtration
Unique Safety Features
  • Filter safety lockout to ensure correct filter replacement
  • Tested to UL 61010-1,CSA C22.2 No. 61010-1, and EN 61326-1
  • Brushless, sparkless blower is post-filter
  • Deep base effectively contains accidental spills
  • Filter and electronics are located above the workspace, eliminating the chance of a chemical spill entering these sensitive areas
  • Real time monitoring of installed filtration bed

Specifications

Product Type Equipment Containment Enclosure
Depth (English) 24 in.
Depth (Metric) 610 mm
Includes AirSafe™ Controller
Width (English) 38 in.
Width (Metric) 97 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.