missing translation for 'onlineSavingsMsg'
Learn More

R&D Systems™ alpha Satellite Repeat Primer

Product Code. 18277474 Shop All Bio Techne Products
Change view
Click to view available options
Quantity:
0.2 mL
0.5 mL
Unit Size:
0.2mL
0.5mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Unit Size
18277474 0.5 mL 0.5mL
18202451 0.2 mL 0.2mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 18277474 Supplier R&D Systems™ Supplier No. NBP171654
  • ONLINE EXCLUSIVE PRICE
    162.67 €
    144.90 € / 0.5mL
    Save 17.77 €
    10% Off
 Restricted Item
Estimated Shipment: 04-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

A Novus product, part of R&D Systems. alpha SAT primer for PCR in chromatin precipitation

  • Primer sets come premixed with forward and reverse primers at a concentration of 10μM
  • Primers are compatible with all real-time PCR chemistries
  • Each primer set has been tested and validated by chromatin immunoprecipitation (ChIP)
  • Tm for primer set is between 53.4° to 54°c
  • Amplicon size of primer set is 150 base pairs

Recommended Storage

Store at -20°C. Avoid freeze-thaw cycles.

TRUSTED_SUSTAINABILITY

Specifications

Product Type alpha Satellite Repeat Primer
Content And Storage Store at –20°C. Avoid Free/Thaw Cycles
Quantity 0.5 mL
Product Line Novus
For Use With (Application) Chromatin Immunoprecipitation
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.