missing translation for 'onlineSavingsMsg'
Learn More

Skytec™ Alpha Sentinel Premium Reusable Full Face Mask

Product Code. 30242980 Shop All Skytec Products
Change view
Click to view available options
Size:
Small
Medium
Large
Unit Size:
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Unit Size
30242980 Medium Each
30242954 Small Each
30242985 Large Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you
Product Code. 30242980 Supplier Skytec™ Supplier No. ASRAS0002BF
  • ONLINE EXCLUSIVE PRICE
    243.85 €
    162.40 € / Pack of 1
    Save 81.45 €
    33% Off
View all promotions
 Restricted Item
Estimated Shipment: 27-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

Regulatory: Restrictions may apply to the purchase of this product and we may need to request additional documentation from you

Alpha Sentinel Full Face Masks are ergonomically designed for optimum protection, comfort and PPE compatibility.

  • The five-point adjustable head harness removes the feeling of a downward pull, ensuring a balanced, comfortable fit
  • Well-balanced, lightweight (600 g)
  • Available in three sizes for a more tailored fit, increasing respirator/fit factor
  • Raised visor bridge profile protects the visor from scratches when not in use
  • Visor and filter position provides panoramic field of view without any obstructions
  • Low profile shape provides exceptional compatibility with other PPE
  • The Alpha Sentinel filters are fitted with a simple connection which easily clicks into position
  • The large exhalation valve reduces heat and moisture build-up, providing low breathing resistance
  • Easily cleaned and maintained, with spare parts available
  • Tested to EN136:1998 Class 2, ensuring greater robustness and higher flame retardancy
  • Supplied with user seal check covers, which double as particulate filter holder for combination filter
  • Optical insert available
  • Quantitative face fit adapter available
  • The harness is designed to prevent over-rotation and tangling

Specifications

Certifications/Compliance CE , UKCA , EN 136:1998 Class 2
Certifications (EN 136) Class 2
Color Black
Filter Type HEPA, Combination Organic Vapor/Acid Gas/HEPA, Multi-Gas/HEPA
Product Type Full Facepiece Respirator
Size Medium
With Exhalation Valve Yes
Facepiece Material Thermoplastic Elastomer
Model Alpha Sentinel Full Face Mask
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.