missing translation for 'onlineSavingsMsg'
Learn More

Ansell AlphaTec™ Airline Passthrough with Connector Male

Product Code. 18823796
Change view
Click to view available options
Includes:
Male Connector
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Includes
18823796 Male Connector
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 18823796 Supplier Ansell Supplier No. AC01P0002200N0B
  • ONLINE EXCLUSIVE PRICE
    21223.25 €
    14521.16 € / Pack of 18
    Save 6702.09 €
    31% Off

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Provides external air supply to AlphaTec reusable gas-tight suits, for breathing air as well as suit ventilation.

  • For use with external air supply: Useful during suit decontamination
  • Large thumbwheel: Good grip, easy adjustments
  • Compatible with all SCBA brands: Improved practicality and convenience
TRUSTED_SUSTAINABILITY

Specifications

Flow Rate 100 L/min.
Material Glass Fiber Reinforced PPS, Polyamide, Anti-static Polyester
Includes Male Connector
Product Type Air Supply Connector
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.