missing translation for 'onlineSavingsMsg'
Learn More

Fritsch™ Analysette 3 Model Pro Vibratory Sieve Shaker

Product Code. 13194294
Change view
Click to view available options
Particle Size:
5 μm to 63 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Particle Size Unit Size
13194294 5 μm to 63 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 13194294 Supplier Fritsch™ Supplier No. 03.7020.00
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

High-performance vibratory sieve shaker offering everything needed for fast determination of quantitative particle size distribution. Fritsch™ Analysette 3 Model Pro Vibratory Sieve Shaker features an electromagnetic drive that oscillates the sieve stack.

  • Ideal solution for sieving sample quantities up to 2kg and a measurement range from 5μm to 63mm.
  • Perfectly suited for quality control of incoming and outgoing products.
  • User-friendly, low-noise, robust, and long-lasting.

Specifications

Electrical Requirements 100/240 V, 50/60Hz, 50W
Voltage 100/240 V
Wattage 50 W
Frequency 50-60 Hz
Dimensions (L x W x H) 37 x 40 x 20 cm
Shipping Weight (Metric) 22 kg
No. of Sieves 10 x 50 mm dia.,/16 x 25 mm dia.
Particle Size 5 μm to 63 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.