missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Application-specific Columns for Semivolatile Organic Compounds
Shop All Thermo Scientific Products
Click to view available options
Diameter (Metric) Inner:
0.18 mm
0.25 mm
Unit Size:
Each
Description
- Outstanding balanced inertness for analysis of semivolatiles in complex matrices.
- Excellent reproducibility and peak shapes even for problematic compounds like phenol, nitrophenol, pentachlorophenol.
- Long column lifetime.
- Ideal for EPA method 8270.
Specifications
Specifications
| Type | GC Column |
| Diameter (Metric) Inner | 0.25 mm |
| USP Type | None |
| For Use With (Application) | Semivolatiles Analysis |
| Particle Size | 0.25 μm |
| Film Thickness | 0.25 μm |
| Length (Metric) | 30 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction