missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ 3μm C18 HPLC Columns

Available in limited dimensions. Please contact Customer Service for more details.

Brand:  Thermo Scientific™ 77503-154030

870.32 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.



Code : 16

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10438204

  • 916.13 € / Each
Estimated Shipment: 28-05-2024
to see stock.
Add to basket

Description

Description

Thermo ScientificTM AquasilTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Ordering Information:

Other column dimensions are also available. Please call your Customer Service Representative for more information.

Specifications

Specifications

Analytical Column
LC/MS
3 μm
100 Å
L1
Silica
Reversed Phase
Reversed Phase
4 mm
150 mm
2 to 8
310 m²/g
C18
12%
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers