missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Aquasil™ 3μm C18 HPLC Columns
Available in limited dimensions. Please contact Customer Service for more details.
768.78 € - 967.23 €
Specifications
Column Format | Analytical Column |
---|---|
For Use With | LC/MS |
Particle Size | 3 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Particle Size | Diameter (Metric) | Length (Metric) | Price | Quantity & Availability | |||
10560126
|
Thermo Scientific™
77503-052130 |
3 μm | 2.1 mm | 50 mm |
824.64 €
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10027354
|
Thermo Scientific™
77503-054630 |
3 μm | 4.6 mm | 50 mm |
768.78 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10598985
|
Thermo Scientific™
77503-102130 |
3 μm | 2.1 mm | 100 mm |
905.44 €
Each |
Estimated Shipment: 29-05-2024
Log in to see stock. |
|||
10518035
|
Thermo Scientific™
77503-104630 |
3 μm | 4.6 mm | 100 mm |
872.56 €
Each |
In Stock
Log in to see stock. |
|||
10173943
|
Thermo Scientific™
77503-152130 |
3 μm | 2.1 mm | 150 mm |
967.23 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
10668445
|
Thermo Scientific™
77503-153030 |
3 μm | 3 mm | 150 mm |
957.72 €
Each |
In Stock
Log in to see stock. |
|||
10438204
|
Thermo Scientific™
77503-154030 |
3 μm | 4 mm | 150 mm |
916.13 €
Each |
Estimated Shipment: 28-05-2024
Log in to see stock. |
|||
10702887
|
Thermo Scientific™
77503-154630 |
3 μm | 4.6 mm | 150 mm |
924.45 €
Each |
Estimated Shipment: 30-05-2024
Log in to see stock. |
|||
Description
Thermo ScientificTM AquasilTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
Ordering Information:
Other column dimensions are also available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
LC/MS | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |