Learn More
Thermo Scientific™ Aquasil™ 3μm C18 HPLC Columns
Available in limited dimensions. Please contact Customer Service for more details.
Brand: Thermo Scientific™ 77503-104630
762.53 EUR valid until 2024-05-31
Use promo code "21664" to get your promotional price.
Code : 16
Additional Details : Weight : 0.20000kg
Description
Thermo ScientificTM AquasilTM C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.
- Polar endcapped C18 phase
- Alternative selectively compared to conventional C18 phases
- Compatible with 100% aqueous mobile phases
Ordering Information:
Other column dimensions are also available. Please call your Customer Service Representative for more information.
Specifications
Analytical Column | |
LC/MS | |
3 μm | |
100 Å | |
L1 | |
Silica | |
Reversed Phase | |
Reversed Phase |
4.6 mm | |
100 mm | |
2 to 8 | |
310 m²/g | |
C18 | |
12% | |
Yes |