missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ 5μm C18 HPLC Columns, 5?m Particle Size

Product Code. 10535215 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
Diameter (Metric):
2.1 mm
3 mm
4 mm
4.6 mm
Unit Size:
Each
13 product options available for selection
Product selection table with 13 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Diameter (Metric) Unit Size
10535215 250 mm 4 mm Each
10241095 50 mm 2.1 mm Each
10744936 50 mm 3 mm Each
10568785 50 mm 4.6 mm Each
10221435 100 mm 2.1 mm Each
10638635 100 mm 3 mm Each
10231435 100 mm 4.6 mm Each
10519955 150 mm 2.1 mm Each
10775336 150 mm 3 mm Each
10251435 150 mm 4 mm Each
10723074 150 mm 4.6 mm Each
10008094 250 mm 2.1 mm Each
10013193 250 mm 4.6 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 13 options available.
13 options
This item is not returnable. View return policy
Product Code. 10535215 Supplier Thermo Scientific™ Supplier No. 77505254030
Big Savings for Better Separation
Use promo code 27992
View all promotions
Estimated Shipment: 03-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Thermo ScientificTM AquasilTM 5μm C18 HPLC Columns are available in limited dimensions. Please contact Customer Service for more details.

  • Polar endcapped C18 phase
  • Alternative selectivity compared to conventional C18 phases
  • Compatible with 100% aqueous mobile phases

Ordering Information:

Other column dimensions are also available. Please call Customer Service for more information.

TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
For Use With LC/MS
Length (Metric) 250 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.