missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 5μm HPLC Column

Product Code. 10362815 Shop All Thermo Scientific Products
Change view
Click to view available options
Length (Metric):
30 mm
125 mm
250 mm
Diameter (Metric):
3 mm
4 mm
Unit Size:
Each
Product Code. Length (Metric) Diameter (Metric) unitSize
10362815 30 mm 4 mm Each
10353075 125 mm 4 mm Each
10078614 250 mm 3 mm Each
3 options
This item is not returnable. View return policy

Product Code. 10362815

Brand: Thermo Scientific™ 77505034030

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Operate at low flow rates required for greater ionization efficiencies

  • Particle size: 5μm
  • Polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phase
TRUSTED_SUSTAINABILITY

Specifications

Column Format Analytical Column
Diameter (Metric) 4 mm
Length (Metric) 30 mm
Particle Size 5 μm
pH 2 to 8
Pore Size 100 Å
Surface Area 310 m²/g
USP Type L1
Stationary Phase C18
Packing Material Silica
Carbon Load 12%
Column Type Reversed Phase
Endcapped Yes
Phase Reversed Phase
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.