missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Aquasil™ C18 Guard Cartridges

Product Code. 11502851 Shop All Thermo Scientific Products
Change view
Click to view available options
Diameter (Metric):
2.1 mm
3 mm
4 mm
Length (Metric):
10 mm
Particle Size:
3 μm
5 μm
Unit Size:
Pack of 4
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Length (Metric) Particle Size unitSize
11502851 4 mm 10 mm 3 μm Pack of 4
10783877 2.1 mm 10 mm 3 μm Pack of 4
10330885 3 mm 10 mm 3 μm Pack of 4
10095884 2.1 mm 10 mm 5 μm Pack of 4
10390925 3 mm 10 mm 5 μm Pack of 4
10126634 4 mm 10 mm 5 μm Pack of 4
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 11502851 Supplier Thermo Scientific™ Supplier No. 77503014001
Add to basket
Add to basket
This item is not returnable. View return policy

Available in limited dimensions. Please contact Customer Service for more details.

Thermo Scientific™ Aquasil™ C18 Guard Cartridges are available in limited dimensions. Please contact Customer Service for more details.

  • The 10mm design offers maximum protection with minimal increase in retention
  • Fit Thermo Scientific UNIGUARD™ direct connection and stand alone holders Thermo Scientific polar endcapped C18 phase
  • Alternative selectively compared to conventional C18 phases
  • Retention of polar compounds
  • Compatible with 100% aqueous mobile phases
TRUSTED_SUSTAINABILITY

Specifications

Carbon Load 12%
pH 2 to 8
Particle Size 3 μm
Length (Metric) 10 mm
Pore Size 100Å
Surface Area 310 m2/g
Diameter (Metric) 4 mm
For Use With (Equipment) Uniguard Direct-connection and Stand Alone Holder
Endcapped Yes
USP Type L1
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.